Hubbell Wiring Device - Kellems HBL1547 Elastogrip® Yellow Elastomer Dust Tight Straight Blade Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Elastogrip® Yellow Elastomer Dust Tight Straight Blade Connector Body - HBL1547
+ / - Hover over image to Zoom
Other Views

    Elastogrip® Yellow Elastomer Dust Tight Straight Blade Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1547
    SKU: 88126094
    $21.41
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1547
    • Color Yellow
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    Product Overview:
    Elastogrip® yellow elastomer 15A 125V 2P3W NEMA 5 15R dust tight straight blade connector body for 0.300 to 0.655 in. dia. cord.