Hubbell Wiring Device - Kellems HBL14W47 Elastogrip® Yellow Watertight 15A/125V Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Elastogrip® Yellow Watertight 15A/125V Straight Blade Plug - HBL14W47
+ / - Hover over image to Zoom
Other Views

    Elastogrip® Yellow Watertight 15A/125V Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL14W47
    SKU: 88126092
    $27.37
    Checking Pricing
         
    Color:Yellow
    Amperage:15A
    NEMA Rating:NEMA 5-15P
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL14W47
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Elastomer
    Product Overview:
    Elastogrip® yellow watertight 15A/125V 2P3W NEMA 5 15P straight blade plug.