Crouse Hinds (Eaton) EJB080806 EJB Series D Style 8 x 8 x 6 in. Explosionproof Junction Box | Graybar Store
Crouse Hinds (Eaton) - EJB Series D Style 8 x 8 x 6 in. Explosionproof Junction Box - EJB080806
+ / - Hover over image to Zoom
Other Views

    EJB Series D Style 8 x 8 x 6 in. Explosionproof Junction Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EJB080806
    SKU: 88071129
    $2,047.80
    Checking Pricing
         
    Dimensions HxWxD (Inches):8 x 8 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EJB080806
    • Cover Mounting Screw
    • Materials Feraloy Iron Alloy
    • NEMA Ratings 3, 4, 4X, 7, 9
    Product Overview:
    EJB Series D style feraloy iron alloy 8 x 8 x 6 in. junction box with screw cover designed for use on threaded rigid conduit systems in hazardous areas.
    • Dimensions: 12-15/32 L x 12-15/32 W x 8-7/32 D inches
    • 7/16 in. Mounting hole
    • Steel cover bolts
    • Ground joint cover opening provides maximum opening for pulling wires or mounting equipment
    • Detachable mounting feet provide mounting flexibility
    • Walls of bodies may be drilled and tapped for conduit entries
    • Stud bolts in diagonally opposite corners of body aid in aligning cover to body during installation
    • Enclosures are machined for field installed mounting plates
    • External flange design wide unobstructed cover opening provides a completely accessible interior for wiring and electrical equipment
    • Internal grounding lug provides a means to ground enclosed equipment