Crouse Hinds (Eaton) EJB KIT1 EJB Series Cover Hinge Kit | Graybar Store
Crouse Hinds (Eaton) - EJB Series Cover Hinge Kit - EJB KIT1
+ / - Hover over image to Zoom
Other Views

    EJB Series Cover Hinge Kit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EJB KIT1
    SKU: 88071080
    $485.71
    Checking Pricing
         
    Connections:Threaded
    Material:Feraloy Iron Alloy
    Width (Inches):4
    Depth (Inches):1-1/2 in.
    Height (Inches):3
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EJB KIT1
    • Connections Threaded
    • Depth (Inches) 1-1/2 in.
    • Height (Inches) 3
    • Material Finish Electro Galvanized
    Product Overview:
    EJB Series Cover Hinge Kit; Stainless Steel, Grey.