Crouse Hinds (Eaton) EJB121206 EJB Series C Style 12 x 12 x 6 in. Explosionproof Junction Box | Graybar Store
Crouse Hinds (Eaton) - EJB Series C Style 12 x 12 x 6 in. Explosionproof Junction Box - EJB121206
+ / - Hover over image to Zoom
Other Views

    EJB Series C Style 12 x 12 x 6 in. Explosionproof Junction Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EJB121206
    SKU: 88071084
    $3,573.86
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 12 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EJB121206
    • Cover Mounting Screw
    • Materials Copper-Free Aluminum
    • NEMA Ratings 3, 4, 4X, 7, 9
    Product Overview:
    EJB Series D style copper-free aluminum 12 x 12 x 6 in. junction box with screw cover designed for use on threaded rigid conduit systems in hazardous areas.
    • Dimensions: 17-1/16 L x 17-1/16 W x 8-7/8 D inches
    • 9/16 in. Mounting hole
    • Stainless steel cover bolts
    • Ground joint cover opening provides maximum opening for pulling wires or mounting equipment
    • Detachable mounting feet provide mounting flexibility
    • Walls of bodies may be drilled and tapped for conduit entries
    • Stud bolts in diagonally opposite corners of body aid in aligning cover to body during installation
    • Enclosures are machined for field installed mounting plates
    • External flange design wide unobstructed cover opening provides a completely accessible interior for wiring and electrical equipment
    • Internal grounding lug provides a means to ground enclosed equipment