Crouse Hinds (Eaton) EIH21 MF EIH Series Instrument Enclosure, Cast Mounting Feet | Graybar Store
Crouse Hinds (Eaton) - EIH Series Instrument Enclosure, Cast Mounting Feet - EIH21 MF
+ / - Hover over image to Zoom
Other Views

    EIH Series Instrument Enclosure, Cast Mounting Feet

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EIH21 MF
    SKU: 90078546
    $230.50
    Checking Pricing
         
    Listings - Approvals:ATEX; CEC; CSA; FM; IEC; NEC; UL
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EIH21 MF
    • Listings - Approvals ATEX; CEC; CSA; FM; IEC; NEC; UL
    • Materials Copper Free Aluminum
    • For Use With Flow Measurement Devices; Level Detectors; Pressure Switches; Temperature Controls; Two-Wire Transmitters
    Product Overview:
    Eaton® EIH Instrument Enclosure, Copper-Free Aluminum (Body/Cover); Heat Tempered Glass (Lens), Listings - Approvals: ATEX; CEC; CSA; FM; IEC; NEC; UL, Trade Size (Inches): 3/4 in