APC (Schneider Electric) AR7510 NetShelter SX Mounting Rails, Black | Graybar Store
APC (Schneider Electric) - NetShelter SX Mounting Rails, Black - AR7510
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Mounting Rails, Black

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR7510
    SKU: 25428750
    $1,036.96
    Checking Pricing
         
    Rack Units:42
    Color:Black
    Depth (Inches):82 mm
    Width (mm):93 mm
    Height (mm):1931 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR7510
    • Color Black
    • Type 23 in EIA Mounting Rails
    • Rack Units 42
    • Brand NetShelter
    • Depth (Inches) 82 mm
    • Height (mm) 1931 mm
    • Width (mm) 93 mm
    • Includes Installation Guide; Mounting Hardware
    Product Overview:
    NetShelter® EIA Mounting Rail, Black, Rack Units: 42