Intermatic EI500C EI500 Series Electroinic In-Wall Timers, Ivory | Graybar Store
Intermatic - EI500 Series Electroinic In-Wall Timers, Ivory - EI500C
+ / - Hover over image to Zoom
Other Views

    EI500 Series Electroinic In-Wall Timers, Ivory

    Manufacturer: Intermatic
    Manufacturer #: EI500C
    SKU: 25295016
    $38.13
    Checking Pricing
         
    Voltage (Volts):120
    Amps:15 A
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI500C
    • Color Ivory
    • Voltage (Volts) 120
    • Amps 15 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Digital 7-Day Timer 15 Amp 120 VAC Ivory