Intermatic Programmable Electronic Countdown Timer | Graybar Store
Intermatic - Programmable Electronic Countdown Timer
+ / - Hover over image to Zoom
Other Views

    Programmable Electronic Countdown Timer

    Manufacturer: Intermatic
         

    Upgrade to digital with the EI400 Decorator Auto-Off In-Wall Timer Series. These timers provide flexibility, easy installation, and silent operation. The timers provide a to-the-second accuracy time range from 1 second to 24 hours.

    • Manufacturer Intermatic
    Select Filter Options Below ( 1 items found )
    Voltage (Volts):24-277
    Amps:20 A
    Color:White
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    No. of Indicators
    Color
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Price
    EI400WC
    25062519
    24-277
    20 A
    White
    $
    56
    .26
    /
    EA
    25062519
    Voltage (Volts)
    24-277
    Amps
    20 A
    No. of Indicators
    Color
    White
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    $
    56
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25062519 SKU, 25062519 ANALYTICS...
    No. of Indicators
    Color
    White
    Clock Motor Voltage
    Switch Type
    Use With
    HP Rating
    Price
    $
    56
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available