Intermatic EI220W EI200 Series Electronic In-Wall Timers | Graybar Store
Intermatic - EI200 Series Electronic In-Wall Timers - EI220W
+ / - Hover over image to Zoom
Other Views

    EI200 Series Electronic In-Wall Timers

    Manufacturer: Intermatic
    Manufacturer #: EI220W
    SKU: 25040893
    $38.13
    Checking Pricing
         
    Switch Type:Single Pole
    Time Cycle:1/2/4/8 hr
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI220W
    • Color White
    • Switch Type Single Pole
    • Time Cycle 1/2/4/8 hr
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electronic auto-off timer 1/2/4/8 hour with hold and white finish.
    • Silent operation in time ranges from 30 minutes to 12 hours
    • Replaces single-pole switches in a variety of applications
    • Requires neutral wire
    • Available with and without HOLD feature
    • Single button time selection
    • Operates all load types including CFLs, LED lamps, and fans
    • Models without HOLD feature meet Title 24 requirements