Pelco (Schneider Electric) EHX6E-16 EHX-E Series explosion-proof camera enclosure, 6 x 16 inch | Graybar Store
Pelco (Schneider Electric) - EHX-E Series explosion-proof camera enclosure, 6 x 16 inch - EHX6E-16
+ / - Hover over image to Zoom
Other Views

    EHX-E Series explosion-proof camera enclosure, 6 x 16 inch

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EHX6E-16
    SKU: 25059284
    $1,345.25
    Checking Pricing
         
    Color:Grey
    Size:6 x 16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EHX6E-16
    • Color Grey
    • Size 6 x 16 in.
    • Country of Origin US - USA
    Product Overview:
    Explosion-Proof 6-inch x 16-inch outdoor aluminum enclosure.