Pelco (Schneider Electric) EH3512 EH3512/EH3515 Series 12 Inch Enclosure | Graybar Store
Pelco (Schneider Electric) - EH3512/EH3515 Series 12 Inch Enclosure - EH3512
+ / - Hover over image to Zoom
Other Views

    EH3512/EH3515 Series 12 Inch Enclosure

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH3512
    SKU: 22075997
    $128.13
    Checking Pricing
         
    Additional Features:Rectangular Shape
    Color:Grey
    Size:12 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH3512
    • Color Grey
    • Size 12 inch
    • Additional Features Rectangular Shape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure 12 in. rectangular with aluminum finish.