Cooper Lighting (Eaton) EUR60R Edge-Lit Exit | Graybar Store
Cooper Lighting (Eaton) - Edge-Lit Exit - EUR60R
+ / - Hover over image to Zoom
Other Views

    Edge-Lit Exit

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EUR60R
    SKU: 25655268
    $178.44
    Checking Pricing
         
    Additional Features:AC Only LED; Anodized Aluminum Housing; Solid-State Switching; Universal J-Box Mounting Pattern
    Color:Anodized Aluminum Housing with Red Letters
    Fixture Wattage:3.6 @ 120 V W; 4.5 @ 277 V W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EUR60R
    • Color Anodized Aluminum Housing with Red Letters
    • Additional Features AC Only LED; Anodized Aluminum Housing; Solid-State Switching; Universal J-Box Mounting Pattern
    • Fixture Wattage 3.6 @ 120 V W; 4.5 @ 277 V W
    • Lamp Type LED
    • Number of Faces 1; 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SURE-LITES® EUR Edge-Lit Exit, Anodized Aluminum Housing with Red Letters, Lamp Type: LED, Number of Faces: 1; 2, Fixture Wattage: 3.6 @ 120 V W; 4.5 @ 277 V W