Corning EDGE-01U-SP Edge™ HD Fiber Optic Housing, 1 RU | Graybar Store
Corning - Edge™ HD Fiber Optic Housing, 1 RU - EDGE-01U-SP
+ / - Hover over image to Zoom
Other Views

    Edge™ HD Fiber Optic Housing, 1 RU

    Manufacturer: Corning
    Manufacturer #: EDGE-01U-SP
    SKU: 25415850
    $569.70
    Checking Pricing
         
    Rack Units:1
    Accommodates:(12) Edge Modules. (144) Fibers
    Width (Inches):17 in.
    No. of Panels:(12) Edge Panels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-01U-SP
    • Rack Units 1
    • Accommodates (12) Edge Modules. (144) Fibers
    • No. of Panels (12) Edge Panels
    • Width (Inches) 17 in.
    Product Overview:
    Edge™ fiber optic housing can hold (12) Edge modules or panels.
    • Application Data Center, Data Center LAN/SAN, Enterprise Networks
    • Mounting Type Rack Mount, Cabinet-mount
    • Mounting Technology Adjustable depth settings
    • Access Type Front and rear access slidable
    • Lockable Yes, rear side
    • Housing Type EDGE HD
    • Height Unit 1U
    • Number of Panels per Housing 12
    • Housing Color Silver
    • Fiber Capacity 144
    • Cable Entry Direction Rear
    • Cable entry type Side brush entry
    • Color Silver
    • Number of Modules 12
    • Dimensions 17 W x 22.1 D x 1.75 Inch H