GE Lighting MVR400/CVBUXHOPA ED37 PulseArc® Multi-Vapor® MH, 400W, XHO, Coated | Graybar Store
GE Lighting - ED37 PulseArc® Multi-Vapor® MH, 400W, XHO, Coated - MVR400/CVBUXHOPA
+ / - Hover over image to Zoom
Other Views

    ED37 PulseArc® Multi-Vapor® MH, 400W, XHO, Coated

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/CVBUXHOPA
    SKU: 96011648
    $44.66
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:42000/31500
    Color Temperature (Kelvin):3700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/CVBUXHOPA
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 42000/31500
    • Rated Life (Hour) 20000
    Product Overview:
    Coated 400W extra high output GE High Output Multi-Vapor® PulseArc® Quartz Metal Halide ED37 with 20000 rated life hours.