GE Lighting MVR400HOR/PA ED37 PulseArc® Multi-Vapor® MH, 400W, Clear | Graybar Store
GE Lighting - ED37 PulseArc® Multi-Vapor® MH, 400W, Clear - MVR400HOR/PA
+ / - Hover over image to Zoom
Other Views

    ED37 PulseArc® Multi-Vapor® MH, 400W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MVR400HOR/PA
    SKU: 25189490
    $43.36
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:40000/22300
    Color Temperature (Kelvin):4100
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400HOR/PA
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 40000/22300
    Product Overview:
    Clear 400W GE Multi-Vapor® PulseArc® Quartz Metal Halide ED37 with 40000 rated life hours.