GE Lighting MVR350VBUXHOPA/E ED37 PulseArc® Multi-Vapor® MH, 350W, XHO | Graybar Store
GE Lighting - ED37 PulseArc® Multi-Vapor® MH, 350W, XHO - MVR350VBUXHOPA/E
+ / - Hover over image to Zoom
Other Views

    ED37 PulseArc® Multi-Vapor® MH, 350W, XHO

    Manufacturer: GE Lighting
    Manufacturer #: MVR350VBUXHOPA/E
    SKU: 22125287
    $48.77
    Checking Pricing
         
    Wattage:350
    Rated Life (Hour):20000
    Initial/Mean Lumens:36500/27000
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR350VBUXHOPA/E
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 36500/27000
    • Rated Life (Hour) 20000
    Product Overview:
    Extra high output 350W GE Multi-Vapor® PulseArc® Quartz Metal Halide ED37 with 20000 rated life hours.
    • CRI 65
    • ANSI Ballast Type M131
    • Alternate Part Number: 23729