GE Lighting MVR400/VBU/XHOPA ED37 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED37 PulseArc® Multi-Vapor® Metal Halide - MVR400/VBU/XHOPA
+ / - Hover over image to Zoom
Other Views

    ED37 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/VBU/XHOPA
    SKU: 96011647
    $46.97
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:44000/33000
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/VBU/XHOPA
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 44000/33000
    • Rated Life (Hour) 20000
    Product Overview:
    High output multi-vapor® PulseArc® quartz metal halide ED37 400W lamp with color temperature 4000K, 20000 rated life hours, initial/mean lumens 44000/33000, 6 per case for open fixture applications.
    • CRI 65
    • Light Center Length 7 Inch
    • ANSI Ballast Type M135/M155
    • Alternate Part Number: 12642