GE Lighting MVR400/U/PA ED37 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED37 PulseArc® Multi-Vapor® Metal Halide - MVR400/U/PA
+ / - Hover over image to Zoom
Other Views

    ED37 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/U/PA
    SKU: 25260299
    $41.56
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:31200/18000
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/U/PA
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 31200/18000
    Product Overview:
    High output multi-vapor® PulseArc® quartz metal halide ED37 400W lamp with color temperature 4000K, 15000 rated life hours, initial/mean lumens 31200/18000, 6 per case for enclosed fixtures only.
    • CRI 60
    • Light Center Length 7 Inch
    • ANSI Ballast Type M135/M155
    • Alternate Part Number: 78666