GE Lighting MPR400/VBU/XHOPA ED37 Protected Multi-Vapor® | Graybar Store
GE Lighting - ED37 Protected Multi-Vapor® - MPR400/VBU/XHOPA
+ / - Hover over image to Zoom
Other Views

    ED37 Protected Multi-Vapor®

    Manufacturer: GE Lighting
    Manufacturer #: MPR400/VBU/XHOPA
    SKU: 99701989
    $53.14
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:42000/29500
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR400/VBU/XHOPA
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 42000/29500
    Product Overview:
    High output protected multi-vapor® PulseArc® quartz metal halide ED37 400W lamp with color temperature 4000K, 20000 rated life hours, initial/mean lumens 42000/29500, 6 per case for use with open/enclosed fixtures.
    • CRI 65
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 7 Inch
    • ANSI Ballast Type M135/M55
    • Alternate Part Number: 46273