GE Lighting MPR400/VBU/HO/O Protected Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 3400K | Graybar Store
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 3400K - MPR400/VBU/HO/O
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 3400K

    Manufacturer: GE Lighting
    Manufacturer #: MPR400/VBU/HO/O
    SKU: 89089425
    $60.28
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:40000/26000
    Color Temperature (Kelvin):3400
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR400/VBU/HO/O
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3400
    Product Overview:
    High output protected multi-vapor® PulseArc® quartz metal halide ED17 400W lamp with color temperature 3400K, 20000 rated life hours, initial/mean lumens 40000/26000, 6 per case for use with open/enclosed fixtures.
    • CRI 65
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 7 Inch
    • ANSI Ballast Type M59
    • Alternate Part Number: 18708