GE Lighting MPR400C/VBUXHOPA ED37 Protected Multi-Vapor® 400W, 3700K | Graybar Store
GE Lighting - ED37 Protected Multi-Vapor® 400W, 3700K - MPR400C/VBUXHOPA
+ / - Hover over image to Zoom
Other Views

    ED37 Protected Multi-Vapor® 400W, 3700K

    Manufacturer: GE Lighting
    Manufacturer #: MPR400C/VBUXHOPA
    SKU: 99701991
    $54.64
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:40000/28000
    Color Temperature (Kelvin):3700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR400C/VBUXHOPA
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 40000/28000
    Product Overview:
    GE High Output Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED37