GE Lighting MPR400C/VBU/HO/O ED37 Protected Multi-Vapor® 400W, 3200K | Graybar Store
GE Lighting - ED37 Protected Multi-Vapor® 400W, 3200K - MPR400C/VBU/HO/O
+ / - Hover over image to Zoom
Other Views

    ED37 Protected Multi-Vapor® 400W, 3200K

    Manufacturer: GE Lighting
    Manufacturer #: MPR400C/VBU/HO/O
    SKU: 95043835
    $71.37
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:38000/25000
    Color Temperature (Kelvin):3200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR400C/VBU/HO/O
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3200
    • Initial/Mean Lumens 38000/25000
    Product Overview:
    GE High Output Protected Multi-Vapor® Quartz Metal Halide ED37