GE Lighting MVR400/SP30/U ED37 Multi-Vapor® MH, 400W, 3000K | Graybar Store
GE Lighting - ED37 Multi-Vapor® MH, 400W, 3000K - MVR400/SP30/U
+ / - Hover over image to Zoom
Other Views

    ED37 Multi-Vapor® MH, 400W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/SP30/U
    SKU: 88315914
    $49.15
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:31000/18600
    Color Temperature (Kelvin):3000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/SP30/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 31000/18600
    • Rated Life (Hour) 15000
    • Wattage 400
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Phosphor coating 400W GE Multi-Vapor® Quartz Metal Halide ED37 with 15000 rated life hours.