GE Lighting MVR360/U/WM/HO ED37 Multi-Vapor® MH, 360W | Graybar Store
GE Lighting - ED37 Multi-Vapor® MH, 360W - MVR360/U/WM/HO
+ / - Hover over image to Zoom
Other Views

    ED37 Multi-Vapor® MH, 360W

    Manufacturer: GE Lighting
    Manufacturer #: MVR360/U/WM/HO
    SKU: 94058604
    $35.54
    Checking Pricing
         
    Wattage:360
    Rated Life (Hour):20000
    Initial/Mean Lumens:36000/23500
    Color Temperature (Kelvin):4300
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR360/U/WM/HO
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4300
    Product Overview:
    Clear 360W GE Multi-Vapor® Watt-Miser® Quartz Metal Halide ED37 with 20000 rated life hours.