GE Lighting MVR400/U Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 4000K | Graybar Store
GE Lighting - Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 4000K - MVR400/U
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor® Metal Halide Lamp, ED37, Mogul Screw Base, 400W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/U
    SKU: 88112493
    $129.72
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:33100/22100
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 33100/22100
    Product Overview:
    Multi-vapor® quartz metal halide ED37 400W lamp with color temp. 4000K, 15000 rated life hours, initial/mean lumens 33100/22100, 6 per case for open fixture applications.
    • CRI 70
    • Light Center Length 7 Inch
    • ANSI Ballast Type M59
    • Alternate Part Number: 43828