GE Lighting MVR400/C/U ED37 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED37 Multi-Vapor® Metal Halide - MVR400/C/U
+ / - Hover over image to Zoom
Other Views

    ED37 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/C/U
    SKU: 88112285
    $150.24
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:32200/19300
    Color Temperature (Kelvin):3700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/C/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 32200/19300
    Product Overview:
    Multi-vapor® quartz metal halide ED37 400W lamp with color temp. 3700K, 15000 rated life hours, initial/mean lumens 32200/19300, 6 per case for open fixture applications.
    • CRI 70
    • Light Center Length 7 Inch
    • ANSI Ballast Type M59
    • Alternate Part Number: 43829