GE Lighting HR400A33 ED37 Mercury Lamp, Clear | Graybar Store
GE Lighting - ED37 Mercury Lamp, Clear - HR400A33
+ / - Hover over image to Zoom
Other Views

    ED37 Mercury Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: HR400A33
    SKU: 88112211
    $24.57
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:21000/14700
    Color Temperature (Kelvin):5700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR400A33
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 5700
    • Initial/Mean Lumens 21000/14700
    Product Overview:
    Clear 400W ED37 Mercury HID lamp with color temperature 5700K, 20000 rated life hours, initial/mean lumens 21000/14700, 6 per case for use with open or closed fixtures.