GE Lighting HR400DX33 ED37 Mercury Lamp | Graybar Store
GE Lighting - ED37 Mercury Lamp - HR400DX33
+ / - Hover over image to Zoom
Other Views

    ED37 Mercury Lamp

    Manufacturer: GE Lighting
    Manufacturer #: HR400DX33
    SKU: 88112212
    $22.71
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):20000
    Initial/Mean Lumens:22600/15800
    Color Temperature (Kelvin):3900
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR400DX33
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 22600/15800
    • Rated Life (Hour) 20000
    • Wattage 400
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    400W ED37 Mercury HID lamp with color temperature 3900K, 20000 rated life hours, initial/mean lumens 22600/15800, 6 per case for use with open or closed fixtures.
    • CRI 50
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 7 Inch
    • ANSI Ballast Type H33
    • Alternate Part Number: 23998