GE Lighting LU400/D/H/ECO ED37 Ecolux® HPS, 400W | Graybar Store
GE Lighting - ED37 Ecolux® HPS, 400W - LU400/D/H/ECO
+ / - Hover over image to Zoom
Other Views

    ED37 Ecolux® HPS, 400W

    Manufacturer: GE Lighting
    Manufacturer #: LU400/D/H/ECO
    SKU: 25261196
    $41.65
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51
    Packaging:6 Per Case
    Rated Life (Hour):24000+
    Color Temperature (Kelvin):2100
    CRI:22
    Alternate Manufacturer Part No.:76998
    Additional Features:Diffuse
    Initial/Mean Lumens:47500/42750
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU400/D/H/ECO
    • Additional Features Diffuse
    • Alternate Manufacturer Part No. 76998
    • Ballast Type S51
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 2100
    Product Overview:
    GE Lucalox® High Pressure Sodium ED37