GE Lighting MVR320HOR/ED28PA ED28 PulseArc® Multi-Vapor® MH, 320W, Clear | Graybar Store
GE Lighting - ED28 PulseArc® Multi-Vapor® MH, 320W, Clear - MVR320HOR/ED28PA
+ / - Hover over image to Zoom
Other Views

    ED28 PulseArc® Multi-Vapor® MH, 320W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MVR320HOR/ED28PA
    SKU: 25189489
    $48.78
    Checking Pricing
         
    Wattage:320
    Rated Life (Hour):20000
    Initial/Mean Lumens:30000/19100
    Color Temperature (Kelvin):4100
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR320HOR/ED28PA
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 30000/19100
    Product Overview:
    Clear 320W GE Multi-Vapor® PulseArc® Quartz Metal Halide ED28 with 20000 rated life hours.