GE Lighting MVR250/HOR/PA ED28 PulseArc® Multi-Vapor® MH, 250W, Clear | Graybar Store
GE Lighting - ED28 PulseArc® Multi-Vapor® MH, 250W, Clear - MVR250/HOR/PA
+ / - Hover over image to Zoom
Other Views

    ED28 PulseArc® Multi-Vapor® MH, 250W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MVR250/HOR/PA
    SKU: 25189488
    $53.32
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):12000
    Initial/Mean Lumens:20000/13700
    Color Temperature (Kelvin):4400
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR250/HOR/PA
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4400
    • Initial/Mean Lumens 20000/13700
    Product Overview:
    Clear 250W GE Multi-Vapor® PulseArc® Quartz Metal Halide ED28 with 12000 rated life hours.