GE Lighting MVR320/VBU/HO/PA ED28 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED28 PulseArc® Multi-Vapor® Metal Halide - MVR320/VBU/HO/PA
+ / - Hover over image to Zoom
Other Views

    ED28 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR320/VBU/HO/PA
    SKU: 98307618
    $46.96
    Checking Pricing
         
    Wattage:320
    Rated Life (Hour):20000
    Initial/Mean Lumens:31000/18000
    Color Temperature (Kelvin):4000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR320/VBU/HO/PA
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 31000/18000
    • Rated Life (Hour) 20000
    • Wattage 320
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide ED28 320W lamp with color temperature 4000K, 20000 rated life hours, initial/mean lumens 31000/18000, 12 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 5 Inch
    • ANSI Ballast Type M132/M154
    • Alternate Part Number: 27501