GE Lighting MVR250/U/PA ED28 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED28 PulseArc® Multi-Vapor® Metal Halide - MVR250/U/PA
+ / - Hover over image to Zoom
Other Views

    ED28 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR250/U/PA
    SKU: 25261193
    $43.35
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):12000
    Initial/Mean Lumens:18600/12000
    Color Temperature (Kelvin):3900
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR250/U/PA
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 18600/12000
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide ED28 250W lamp with color temperature 3900K, 12000 rated life hours, initial/mean lumens 18600/12000, 12 per case for enclosed fixtures only.
    • CRI 62
    • Light Center Length 5 Inch
    • ANSI Ballast Type M138/M153
    • Alternate Part Number: 78665