GE Lighting MVR400/U/ED28 ED28 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED28 Multi-Vapor® Metal Halide - MVR400/U/ED28
+ / - Hover over image to Zoom
Other Views

    ED28 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/U/ED28
    SKU: 91025570
    $477.00
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:33100/22100
    Color Temperature (Kelvin):4000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/U/ED28
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    Product Overview:
    Multi-vapor® quartz metal halide ED28 400W lamp with color temp. 4000K, 15000 rated life hours, initial/mean lumens 33100/22100, 12 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 5 Inch
    • ANSI Ballast Type M59
    • Alternate Part Number: 18904