GE Lighting MVR250/U Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4200K | Graybar Store
GE Lighting - Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4200K - MVR250/U
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 250W, 4200K

    Manufacturer: GE Lighting
    Manufacturer #: MVR250/U
    SKU: 88112492
    $269.76
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):6000
    Initial/Mean Lumens:19100/12400
    Color Temperature (Kelvin):4200
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR250/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4200
    • Initial/Mean Lumens 19100/12400
    Product Overview:
    Multi-vapor® quartz metal halide ED28 250W lamp with color temp. 4200K, 6000 rated life hours, initial/mean lumens 19100/12400, 12 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 5 Inch
    • ANSI Ballast Type M58
    • Alternate Part Number: 42729
    .