GE Lighting MVR175/U Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 175W, 4000K | Graybar Store
GE Lighting - Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 175W, 4000K - MVR175/U
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 175W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/U
    SKU: 88112491
    $297.48
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):6000
    Initial/Mean Lumens:13600/8800
    Color Temperature (Kelvin):4000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 13600/8800
    Product Overview:
    Multi-vapor® quartz metal halide ED28 175W lamp with color temp. 4000K, 6000 rated life hours, initial/mean lumens 13600/8800, 12 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 5 Inch
    • ANSI Ballast Type M57
    • Mean Lumens 7900
    • Alternate Part Number: 47760