GE Lighting MVR250/C/U ED28 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED28 Multi-Vapor® Metal Halide - MVR250/C/U
+ / - Hover over image to Zoom
Other Views

    ED28 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR250/C/U
    SKU: 88112281
    $327.12
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):6000
    Initial/Mean Lumens:18200/11600
    Color Temperature (Kelvin):3900
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR250/C/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 18200/11600
    • Rated Life (Hour) 6000
    • Wattage 250
    • Packaging 12 Per Case
    • Country of Origin US - USA
    Product Overview:
    Multi-vapor® quartz metal halide ED28 250W lamp with color temp. 3900K, 6000 rated life hours, initial/mean lumens 18200/11600, 12 per case for enclosed fixtures only.
    • CRI 70
    • Light Center Length 5 Inch
    • ANSI Ballast Type M58
    • Alternate Part Number: 42731
    • Alternate Part Number: 42731