GE Lighting MVR400/C/U/ED28 ED28 Multi-Vapor® Metal Halide, 400W | Graybar Store
GE Lighting - ED28 Multi-Vapor® Metal Halide, 400W - MVR400/C/U/ED28
+ / - Hover over image to Zoom
Other Views

    ED28 Multi-Vapor® Metal Halide, 400W

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/C/U/ED28
    SKU: 92127497
    $48.97
    Checking Pricing
         
    Wattage:400
    Rated Life (Hour):15000
    Initial/Mean Lumens:35000/23000
    Color Temperature (Kelvin):4000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/C/U/ED28
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 35000/23000
    Product Overview:
    GE Multi-Vapor® 400W Quartz Metal Halide ED28 with 15000 rated life hours.