GE Lighting MVR150/C/U/WM ED28 Multi-Vapor® Metal Halide, 150W | Graybar Store
GE Lighting - ED28 Multi-Vapor® Metal Halide, 150W - MVR150/C/U/WM
+ / - Hover over image to Zoom
Other Views

    ED28 Multi-Vapor® Metal Halide, 150W

    Manufacturer: GE Lighting
    Manufacturer #: MVR150/C/U/WM
    SKU: 94058603
    $40.50
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):7500
    Initial/Mean Lumens:12800/8000
    Color Temperature (Kelvin):3700
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR150/C/U/WM
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 12800/8000
    • Rated Life (Hour) 7500
    • Wattage 150
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    GE Multi-Vapor® Watt-Miser® 150W Quartz Metal Halide ED28 with 7500 rated life hours.