GE Lighting HR175DX39/CP ED28 Mercury Lamp | Graybar Store
GE Lighting - ED28 Mercury Lamp - HR175DX39/CP
+ / - Hover over image to Zoom
Other Views

    ED28 Mercury Lamp

    Manufacturer: GE Lighting
    Manufacturer #: HR175DX39/CP
    SKU: 97127809
    $19.83
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):20000
    Initial/Mean Lumens:7800/6630
    Color Temperature (Kelvin):3900
    Packaging:4 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR175DX39/CP
    • Base Type E39
    • Brand Quartzline
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 7800/6630
    Product Overview:
    HID 175W ED28 deluxe white mercury lamp with color temperature 3900K, 20000 rated life hours, initial/mean lumens 7800/6630, 4 per case for residential/commercial applications.
    • CRI 50
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5 Inch
    • ANSI Ballast Type H39
    • Alternate Part Number: 26439