GE Lighting HR250A37 ED28 Mercury Lamp, 250W, Clear, 12 Case Qty | Graybar Store
GE Lighting - ED28 Mercury Lamp, 250W, Clear, 12 Case Qty - HR250A37
+ / - Hover over image to Zoom
Other Views

    ED28 Mercury Lamp, 250W, Clear, 12 Case Qty

    Manufacturer: GE Lighting
    Manufacturer #: HR250A37
    SKU: 88112207
    $39.40
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):20000
    Initial/Mean Lumens:11000/7700
    Color Temperature (Kelvin):5700
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR250A37
    • Base Type E39
    • Brand Quartzline
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 5700
    • Initial/Mean Lumens 11000/7700
    Product Overview:
    Clear 250W ED28 Mercury HID lamp with color temperature 5700K, 20000 rated life hours, initial/mean lumens 11000/7700, 12 per case for use with open or closed fixtures.