GE Lighting HR175A39 ED28 Mercury Lamp, 175W, Clear, 12 Case Qty | Graybar Store
GE Lighting - ED28 Mercury Lamp, 175W, Clear, 12 Case Qty - HR175A39
+ / - Hover over image to Zoom
Other Views

    ED28 Mercury Lamp, 175W, Clear, 12 Case Qty

    Manufacturer: GE Lighting
    Manufacturer #: HR175A39
    SKU: 88112199
    $16.62
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):20000
    Initial/Mean Lumens:7850/6670
    Color Temperature (Kelvin):5700
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR175A39
    • Base Type E39
    • Brand Quartzline
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 5700
    Product Overview:
    Clear 175W ED28 Mercury HID lamp with color temperature 5700K, 20000 rated life hours, initial/mean lumens 7850/6670, 12 per case for use with open or closed fixtures.