GE Lighting Quartzline® Mercury Lamp, ED28, Mogul Screw Base | Graybar Store
GE Lighting - Quartzline® Mercury Lamp, ED28, Mogul Screw Base
+ / - Hover over image to Zoom
Other Views

    Quartzline® Mercury Lamp, ED28, Mogul Screw Base

    Manufacturer: GE Lighting
         

    ED28 mercury lamp has a mogul screw base for use in industrial, roadway, landscapes, residential and commercial security, parking lots.

    HID lamps provide the following benefits:
    • High Efficacy, Low Operating Cost
      • HID is generally the most efficient light source. Better efficiency almost always means lower operating cost.
      • Long Life
      • Most HID lamps have life ratings that are better than incandescent lamps and similar to fluorescent lamps
      • Compact Size
      • An HID lamp produces high light output from a relatively compact source. It is a point light source, which allows for good optical control
    See More >>
    • Manufacturer GE Lighting
    • Base Type E39
    • Brand Quartzline
    • Bulb Shape ED28
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    CRI
    Packaging
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    HR175DX39
    88112201
    175
    20000
    7800/6630
    3900
    12 Per Case
    $
    18
    .10
    /
    EA
    88112201
    Wattage
    175
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    7800/6630
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HR175DX39/CP
    97127809
    175
    20000
    7800/6630
    3900
    4 Per Case
    $
    19
    .83
    /
    EA
    97127809
    Wattage
    175
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    7800/6630
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    4 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    $
    19
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HR250A37
    88112207
    250
    20000
    11000/7700
    5700
    12 Per Case
    $
    39
    .40
    /
    EA
    88112207
    Wattage
    250
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    11000/7700
    Color Temperature (Kelvin)
    5700
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    $
    39
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HR250DX37
    88112208
    250
    20000
    11200/7840
    3900
    12 Per Case
    $
    21
    .18
    /
    EA
    88112208
    Wattage
    250
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    11200/7840
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    $
    21
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HR175A39
    88112199
    175
    20000
    7850/6670
    5700
    12 Per Case
    $
    16
    .62
    /
    EA
    88112199
    Wattage
    175
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    7850/6670
    Color Temperature (Kelvin)
    5700
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    $
    16
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HR175A39/CP
    97127808
    175 W
    20000
    6670 Lumens
    5700
    15
    4 per Case
    7850 Lumens
    26440
    H39 (ANSI)
    $
    41
    .02
    /
    EA
    97127808
    Wattage
    175 W
    Rated Life (Hour)
    20000
    Initial/Mean Lumens
    6670 Lumens
    Color Temperature (Kelvin)
    5700
    CRI
    15
    Packaging
    4 per Case
    Initial Lumens
    7850 Lumens
    Alternate Manufacturer Part No.
    26440
    Ballast Type
    H39 (ANSI)
    $
    41
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112201 SKU, 88112201 ANALYTICS...
    Initial/Mean Lumens
    7800/6630
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97127809 SKU, 97127809 ANALYTICS...
    Initial/Mean Lumens
    7800/6630
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    4 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    $
    19
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112207 SKU, 88112207 ANALYTICS...
    Initial/Mean Lumens
    11000/7700
    Color Temperature (Kelvin)
    5700
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    $
    39
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112208 SKU, 88112208 ANALYTICS...
    Initial/Mean Lumens
    11200/7840
    Color Temperature (Kelvin)
    3900
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    $
    21
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112199 SKU, 88112199 ANALYTICS...
    Initial/Mean Lumens
    7850/6670
    Color Temperature (Kelvin)
    5700
    CRI
    Packaging
    12 Per Case
    Initial Lumens
    Alternate Manufacturer Part No.
    Ballast Type
    Price
    $
    16
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97127808 SKU, 97127808 ANALYTICS...
    Initial/Mean Lumens
    6670 Lumens
    Color Temperature (Kelvin)
    5700
    CRI
    15
    Packaging
    4 per Case
    Initial Lumens
    7850 Lumens
    Alternate Manufacturer Part No.
    26440
    Ballast Type
    H39 (ANSI)
    Price
    $
    41
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available