GE Lighting LU400/DX ED28 Deluxe Lucalox® HPS, 400W | Graybar Store
GE Lighting - ED28 Deluxe Lucalox® HPS, 400W - LU400/DX
+ / - Hover over image to Zoom
Other Views

    ED28 Deluxe Lucalox® HPS, 400W

    Manufacturer: GE Lighting
    Manufacturer #: LU400/DX
    SKU: 90009229
    $75.20
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51
    Packaging:12 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):2200
    CRI:70
    Alternate Manufacturer Part No.:19650
    Additional Features:Clear, Improved CRI
    Initial/Mean Lumens:37400/34400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU400/DX
    • Additional Features Clear, Improved CRI
    • Alternate Manufacturer Part No. 19650
    • Ballast Type S51
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 2200
    • CRI 70
    • Initial/Mean Lumens 37400/34400
    • Rated Life (Hour) 15000
    • Wattage 400
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Lucalox® Deluxe Lucalox High Pressure Sodium ED28