GE Lighting MVR400/U/ED28/R ED28 Chromafit™ Multi-Vapor® MH | Graybar Store
GE Lighting - ED28 Chromafit™ Multi-Vapor® MH - MVR400/U/ED28/R
+ / - Hover over image to Zoom
Other Views

    ED28 Chromafit™ Multi-Vapor® MH

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/U/ED28/R
    SKU: 97221648
    $66.43
    Checking Pricing
         
    Wattage:400 W
    Ballast Type:S51 (ANSI)
    Packaging:12 per Case
    Rated Life (Hour):15000
    Initial/Mean Lumens:20200/2200
    Color Temperature (Kelvin):4000
    CRI:65
    Alternate Manufacturer Part No.:26851
    Initial Lumens:33100/36000 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/U/ED28/R
    • Alternate Manufacturer Part No. 26851
    • Ballast Type S51 (ANSI)
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • CRI 65
    Product Overview:
    Multi-Vapor® Chromafit™ Metal Halide Lamp, Wattage: 400 W, Packaging: 12 per Case, Rated Life (Hour): 15000 hr, Base Type: E39, Bulb Shape: ED28