GE Lighting ED28 Chromafit™ Multi-Vapor® MH | Graybar Store
GE Lighting - ED28 Chromafit™ Multi-Vapor® MH
+ / - Hover over image to Zoom
Other Views

    ED28 Chromafit™ Multi-Vapor® MH

    Manufacturer: GE Lighting
         

    Chromafit™ multi-vapor® metal halide lamp has a mogul screw base. HPS retrofit lamp.

    • Manufacturer GE Lighting
    • Base Type E39
    • Bulb Shape ED28
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Initial Lumens
    Price
    MVR250/VBU/R
    94044104
    250
    S50
    12 Per Case
    10000
    18500/13900
    4500
    65
    12762
    $
    61
    .78
    /
    EA
    94044104
    Wattage
    250
    Ballast Type
    S50
    Packaging
    12 Per Case
    Rated Life (Hour)
    10000
    Initial/Mean Lumens
    18500/13900
    Color Temperature (Kelvin)
    4500
    CRI
    65
    Alternate Manufacturer Part No.
    12762
    Initial Lumens
    $
    61
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MVR400/U/ED28/R
    97221648
    400 W
    S51 (ANSI)
    12 per Case
    15000
    20200/2200
    4000
    65
    26851
    33100/36000 Lumens
    $
    66
    .43
    /
    EA
    97221648
    Wattage
    400 W
    Ballast Type
    S51 (ANSI)
    Packaging
    12 per Case
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    20200/2200
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    26851
    Initial Lumens
    33100/36000 Lumens
    $
    66
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94044104 SKU, 94044104 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    10000
    Initial/Mean Lumens
    18500/13900
    Color Temperature (Kelvin)
    4500
    CRI
    65
    Alternate Manufacturer Part No.
    12762
    Initial Lumens
    Price
    $
    61
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221648 SKU, 97221648 ANALYTICS...
    Packaging
    12 per Case
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    20200/2200
    Color Temperature (Kelvin)
    4000
    CRI
    65
    Alternate Manufacturer Part No.
    26851
    Initial Lumens
    33100/36000 Lumens
    Price
    $
    66
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available