GE Lighting MVR175/C/VBU/PA ED23.5 PulseArc® Multi-Vapor® MH, 175W, Coated | Graybar Store
GE Lighting - ED23.5 PulseArc® Multi-Vapor® MH, 175W, Coated - MVR175/C/VBU/PA
+ / - Hover over image to Zoom
Other Views

    ED23.5 PulseArc® Multi-Vapor® MH, 175W, Coated

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/C/VBU/PA
    SKU: 97173366
    $46.97
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):15000
    Initial/Mean Lumens:16500/12500
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/C/VBU/PA
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 16500/12500
    Product Overview:
    Coated 175W GE Multi-Vapor® PulseArc® Quartz Metal Halide ED23.5 with 15000 rated life hours.