GE Lighting MVR175/VBU/PA ED23.5 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - ED23.5 PulseArc® Multi-Vapor® Metal Halide - MVR175/VBU/PA
+ / - Hover over image to Zoom
Other Views

    ED23.5 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/VBU/PA
    SKU: 96086593
    $45.15
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):15000
    Initial/Mean Lumens:17500/13000
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/VBU/PA
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 17500/13000
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide ED23.5 175W lamp with color temperature 4000K, 15000 rated life hours, initial/mean lumens 17500/13000, 6 per case for enclosed fixtures only.
    • CRI 75
    • Light Center Length 5 Inch
    • ANSI Ballast Type M137/M152
    • Alternate Part Number: 12622