GE Lighting HR100DX38 ED23.5 Mercury Lamp | Graybar Store
GE Lighting - ED23.5 Mercury Lamp - HR100DX38
+ / - Hover over image to Zoom
Other Views

    ED23.5 Mercury Lamp

    Manufacturer: GE Lighting
    Manufacturer #: HR100DX38
    SKU: 88321461
    $19.00
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):20000
    Initial/Mean Lumens:4000/2800
    Color Temperature (Kelvin):3900
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR100DX38
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 4000/2800
    Product Overview:
    100W ED23.5 Mercury HID lamp with color temperature 3900K, 20000 rated life hours, initial/mean lumens 4000/2800, 12 per case for use with open or closed fixtures.
    • CRI 50
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 5 Inch
    • ANSI Ballast Type H38
    • Alternate Part Number: 22575